Learn More
Thermo Scientific™ Universal Clamps for MaxQ 4000, 4450, 6000, and Solaris Shakers
Mix and match these shaker platform clamps, mats and racks, available in a variety of sizes, to suit individual needs in the laboratory.
Brand: Thermo Scientific™ 30154BI
29.05 GBP valid until 2024-08-31
Use promo code "21622" to get your promotional price.
Code : 50
Additional Details : Weight : 0.04860kg
Description
Mix and match Thermo Scientific™ MaxQ™ Shaker Universal Clamps, available in a variety of sizes, to suit individual needs in the laboratory. Compatible with MaxQ shaker platforms.
Clamps are sold as individual units.Specifications
Flask Clamp | |
250 mL Erlenmeyer Flask Clamp | |
Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, and MaxQ6000 Shakers |