missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Universal Clamps for MaxQ 4000, 4450, 6000, and Solaris Shakers
Shop All Thermo Scientific Products
Click to view available options
Product Type:
Adhesive Mat applicator
Dual Height Adjustable Clamp
Flask Clamp
Flask Clamp Kit
Media Bottle Clamp
Microplate/Deep-Well Plate Clamp
Separatory Funnel Clamp
Single Height Adjustable Clamp
Vessel Clamp
Holds:
1 L Erlenmeyer Flask
10 mL Erlenmeyer Flask
1000 mL Square Media Bottle
125 mL Erlenmeyer Flask
125 mL Square Media Bottle
2 L Erlenmeyer Flask
25 mL Erlenmeyer Flask
250 mL Erlenmeyer Flask
250 mL Square Media Bottle
2500 mL Low-form Culture Flask
2800 mL Fernbach Flask
300 mL Erlenmeyer Flask
4 L Erlenmeyer Flask
5 L Erlenmeyer Flask
50 mL Erlenmeyer Flask
500 mL Erlenmeyer Flask
500 mL Square Media Bottle
Flasks
Microplate/Deep-Well Plate
Separatory Funnel
Single Vessel
Vessel
Vessels
For Use With (Equipment):
Solaris Open Air and Temperature Controlled Shakers, MaxQ 6000 Shakers, MaxQ 416 HP Shakers
Solaris Open Air and Temperature Controlled Shakers, MaxQ6000 Shakers
Unit Size:
Each
Description
Mix and match Thermo Scientific™ MaxQ™ Shaker Universal Clamps, available in a variety of sizes, to suit individual needs in the laboratory. Compatible with MaxQ shaker platforms.
Mix and match Thermo Scientific™ Solaris™ shaker Universal clamps to suit individual needs in the laboratory.
Specifications
Specifications
| Holds | Single Vessel |
| Product Type | Vessel Clamp |
| Dimensions (L x W) | 183 x 170 mm |
| For Use With (Equipment) | Solaris Open Air and Temperature Controlled Shakers, MaxQ6000 Shakers |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction