Learn More
Axygen™ MaxyClear Snaplock Microtubes, 2.0 mL

Ensure an efficient seal that stays closed during centrifugation. Axygen™ MaxyClear Snaplock Microtubes, 2.0mL provide excellent visibility and feature a piercing port for syringe access. Available in a wide variety of colors. Maxymum Recovery™ and sterile options available.
£21.10 - £182.87
Specifications
Cap Style | Snap Cap |
---|---|
Certifications/Compliance | RNase, DNase, pyrogen-free |
Closure Material | Polypropylene |
Autoclavable | Autoclavable |
Capacity (Metric) | 2 mL |
Product Code | Brand | Color | Sterility | Packaging | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Sterility | Packaging | Price | Quantity & Availability | |||||
11311934
![]() |
Axygen™
MCT-200-B |
Blue | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. |
£24.60
Pack of 500 |
In Stock
Log in to see stock. |
|||||
12756809
![]() |
Axygen™
MCT-200-B |
Blue | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. | N/A | ||||||
13171774
![]() |
Axygen™
MCT-200-A |
Assorted | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. | N/A | ||||||
11301934
![]() |
Axygen™
MCT-200-A |
Assorted | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. |
£26.40
Pack of 500 |
In Stock
Log in to see stock. |
|||||
12034598
![]() |
Axygen™
MCT-200-C |
Clear | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. |
£35.70
Pack of 500 |
In Stock
Log in to see stock. |
|||||
10785352
![]() |
Axygen™
MCT-200-C |
Clear | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. | N/A | ||||||
12659585
![]() |
Axygen™
MCT-200-C-S |
Clear | Sterile | 250 Tubes/Pk., 10 Packs/Cs. |
£32.60
Pack of 250 |
In Stock
Log in to see stock. ![]() |
|||||
10646690
![]() |
Axygen™
MCT-200-C-S |
Clear | Sterile | 250 Tubes/Pk., 10 Packs/Cs. | N/A | ||||||
11321934
![]() |
Axygen™
MCT-200-G |
Green | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. |
£24.60
Pack of 500 |
Estimated Shipment: 28-08-2025
Log in to see stock. |
|||||
12786809
![]() |
Axygen™
MCT-200-G |
Green | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. | N/A | ||||||
12538047
![]() |
Axygen™
MCT-200-SP |
Spectrum | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. |
£28.04
Pack of 500 |
Estimated Shipment: 28-08-2025
Log in to see stock. |
|||||
11336314
![]() |
Axygen™
MCT-200-SP |
Spectrum | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. | N/A | ||||||
11331934
![]() |
Axygen™
MCT-200-O |
Orange | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. |
£24.28
Pack of 500 |
Estimated Shipment: 28-08-2025
Log in to see stock. |
|||||
12716819
![]() |
Axygen™
MCT-200-O |
Orange | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. | N/A | ||||||
12726819
![]() |
Axygen™
MCT-200-R |
Red | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. | N/A | ||||||
11341934
![]() |
Axygen™
MCT-200-R |
Red | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. |
£24.28
Pack of 500 |
Estimated Shipment: 28-08-2025
Log in to see stock. |
|||||
12756819
![]() |
Axygen™
MCT-200-Y |
Yellow | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. | N/A | ||||||
11371934
![]() |
Axygen™
MCT-200-Y |
Yellow | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. |
£24.28
Pack of 500 |
Estimated Shipment: 28-08-2025
Log in to see stock. |
|||||
12736819
![]() |
Axygen™
MCT-200-V |
Violet | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. | N/A | ||||||
11351934
![]() |
Axygen™
MCT-200-V |
Violet | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. |
£24.28
Pack of 500 |
In Stock
Log in to see stock. |
|||||
11341984
![]() |
Axygen™
MCT-200-L-C |
Clear | Non-sterile | 250 Tubes/Pk., 10 Packs/Cs. |
£21.10
Pack of 250 |
Estimated Shipment: 30-04-2025
Log in to see stock. |
|||||
12796809
![]() |
Axygen™
MCT-200-L-C |
Clear | Non-sterile | 250 Tubes/Pk., 10 Packs/Cs. | N/A | ||||||
11361934
![]() |
Axygen™
MCT-200-X |
Amber | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. |
£24.28
Pack of 500 |
Estimated Shipment: 28-08-2025
Log in to see stock. |
|||||
12746819
![]() |
Axygen™
MCT-200-X |
Amber | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. | N/A | ||||||
Description
Axygen MaxyClear microcentrifuge tubes are available in a variety of colors. Axygen Maxymum Recovery™ surface and sterile options are also available. SnapLock microcentrifuge tubes have frosted cap surfaces and frosted side panels, ideal for labeling. Each cap features a piercing port in the center of the cap. Microcentrifuge tubes with no caps are available for some sizes.
- 0.6 mL, 1.5 mL, and 2.0 mL clear microcentrifuge tubes are boil proof. Colored tubes are not boil-proof.
- Co-polymer tubes offer exceptional strength and chemical resistance. Not to be autocalvable or boil-proof.
- Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
- Maximum G-force is 14,000 RCF.
- RNase-/DNase-free and nonpyrogenic
- Sterility Assurance Level (SAL) of 10−6
- Color - Assorted: Each pack contains a mixture of blue, green, violet, orange, red, and yellow.
- Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
- Color - Spectrum: 2 packs each of blue, green, orange, red, and yellow.
Certifications
Certified RNase-, DNase- and endotoxin-safe for total sample integrity
Specifications
Snap Cap | |
Polypropylene | |
2 mL | |
20,000 x g | |
0.1 to 2 mL |
RNase, DNase, pyrogen-free | |
Autoclavable | |
0.25 mL | |
Locking Snap-cap Microtube |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.