Learn More
Axygen™ Maxymum Recovery™ 200 μL Universal Pipetter Tips: 200 μL, Beveled
Designed to fit a wide variety of single and multi-channel pipettes
£30.85 - £409.06
Specifications
Volume (Metric) | 1 to 200 μL |
---|---|
Sterility | Non-sterile |
Color | Clear |
Autoclavable | Autoclavable |
Clean Claims | DNase, RNase, DNA, and PCR inhibitor Free |
Product Code | Brand | Format | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Price | Quantity & Availability | ||||||
12561358
|
Axygen™
T-200-C-L |
Bulk | N/A | |||||||
12655445
|
Axygen™
T-200-C-L |
Bulk |
£30.85
Pack of 1000 |
Estimated Shipment: 28-08-2025
Log in to see stock. |
||||||
10506120
|
Axygen™
T-200-C-L-R |
Hinged Rack | N/A | |||||||
12639535
|
Axygen™
T-200-C-L-R |
Hinged Rack |
£62.41
Pack of 960 |
In Stock
Log in to see stock. |
||||||
12571288
|
Axygen™
T-200-C-L-STK |
Stacked Rack |
£271.79
Pack of 4800 |
Estimated Shipment: 28-08-2025
Log in to see stock. |
||||||
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free.
- Nonpyrogenic
- Maxymum Recovery technology for ultra-low retention
Specifications
1 to 200 μL | |
Clear | |
DNase, RNase, DNA, and PCR inhibitor Free | |
Maxymum Recovery |
Non-sterile | |
Autoclavable | |
Universal Fit | |
Polypropylene |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.