missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ MB32 Moisture Analyzer
GREENER_CHOICE

Moisture Analyzer ideal for routine moisture testing.

Brand:  OHAUS™ 30971922

Product Code. 30158523

  • £1915.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

The new OHAUS MB32 features a redesigned housing with stronger material, innovative carbon fiber heating technology and an upgraded load cell for enhanced durability and performance. The easy-to-use MB32 is the perfect choice for routine moisture testing.

Unique Features:

  • An LCD with second line display, navigation knob, and intuitive operation system makes for convenient routine moisture testing.
  • The new carbon fiber heating technology and upgraded loadcell shortens analysis time, saves power and keeps results accurate and consistent.
  • Robust, slim design with a strong housing ensures MB32's durability even in harsh environments.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.5% to 100%
MB32
3 Auto, Manual, Timed
PBT Housing
35 x 21 x 14 cm
1 mg/0.01%
RS232, USB Device
90 g
50/60 Hz
40°C to 180°C
240 V
10°C to 40°C
2 Methods
0.02% (10 g sample), 0.15% (3 g sample)
Pan Handle, In-use Cover, Sample Pans, Glass Fiber Pads
90 mm
2 Years
LCD
352 mm
Education, Food, Industrial, Laboratory, Pharmacy
90 g
Moisture Analyzer
4 kg
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.