missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ MB62 Moisture Analyzer
GREENER_CHOICE

Moisture Analyzer designed for durability and flexible performance in a variety of moisture applications.

Brand:  OHAUS™ 30971923

Product Code. 30158522

  • £2485.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

MB62 features a redesigned housing, innovative carbon fiber heating and upgraded load cell for enhanced durability and performance. With flexibility in method creation, settings and data access, MB62 is suitable for a variety of moisture applications in numerous industries.

Unique Features:

  • Designed with durability and simplicity in mind, the wide 5 inch LCD display, knob control, and new carbon fiber heating technology guarantee a longer service life and reliable results.
  • Flexible method and sample management with 4 drying profiles, 7 shut off criteria and library storage for up to 20 methods, and 100 results with sample ID for easy recall.
  • Understand the status of your test and machine at all times. The indication curve shows the status of the test, and the machine status can be seen easily with the multi-color status light.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.5% to 100%
MB62
5 Auto, Manual, Timed
PBT Housing
35 x 21 x 14 cm
1 mg/0.01%
RS232, USB Device
90 g
50/60 Hz
40°C to 200°C
240 V
10°C to 40°C
20 Methods, 100 Results
0.018% (10 g sample), 0.10% (3 g sample)
Pan Handle, In-use Cover, Sample Pans, Glass Fiber Pads
90 mm
2 Years
LCD
352 mm
Education, Food, Industrial, Laboratory, Pharmacy
90 g
Moisture Analyzer
4 kg
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.