missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Blue Spirit Partial Immersion Thermometer
Filled with safe low toxicity blue indicating fluid and calibrated for partial immersion. MBL™ Blue Spirit Partial Immersion Thermometer gives accurate readings when the thermometer is immersed to a specific depth. Graduations are marked in permanent amber stain. White background provides clear observation of colored liquid column. Reinforced bulb allows stirring. Includes plastic non-roll top and safety suspension ring.
Brand: MBL 60/150/10
This item is not returnable.
View return policy
Description
- Mercury free - filled with safe low toxicity blue indicating fluid
- Calibrated for partial immersion e.g., to give accurate readings when the thermometer is immersed to a specific depth (76mm as marked on thermometer)
- Graduations in permanent amber stain
- White colored background provides clear observation of blue colored liquid column
- Reinforced bulb to allow stirring
- With plastic non-roll top and safety suspension ring
- Nominal length 305mm
- Items 60/210/10 and 60/260/10 have a length of 405mm
- Item 60/330/20 has a brown spirit filling
Specifications
Partial | |
305 mm | |
150°C | |
-20°C to +150°C | |
76 mm |
Safety suspension ring | |
Blue Spirit | |
-20°C | |
For partial immersion |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction