missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Borosilicate Glass Class A Col Lisse
Calibrated to Class A tolerances. MBL™ Borosilicate Glass Class A Col Lisse is iIndividually laser etched with serial number, batch code and date of manufacture
Brand: MBL FRD212
This item is not returnable.
View return policy
Description
- Complies with ISO 1042 and DIN 12664
- Finely calibrated to Class A tolerances
- Each flask is laser etched with an individual serial number, batch code and date of manufacture
- Manufactured from chemically resistant borosilicate glass
- Conformity 'H' certified
- Inscriptions in blue enamel
- Supplied with polyethylene stopper
- Batch certificate available to download online
- Complies with ISO 1042
- With plain neck to accept rubber stopper
- Manufactured from borosilicate glass
- Finely calibrated to Class A tolerances
- Conformity 'H' certified
- Individually laser etched with serial number, batch code and date of manufacture
- Batch certificate available to download online
- Blue enamel inscriptions
Specifications
Class A, ISO 1042, Conformity 'H' certified | |
200 mL | |
210 mm | |
±0.15 mL | |
A |
Rubber | |
Borosilicate Glass | |
Plain | |
Yes |