missing translation for 'onlineSavingsMsg'
Learn More

MBL™ Borosilicate Glass Class A Volumetric Flask with Stopper

Product Code. 12020713
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
5 L
Closure Size:
10/19
12/21
14/23
19/26
24/29
29/32
34/35
Height (Metric):
70 mm
90 mm
110 mm
140 mm
170 mm
210 mm
220 mm
260 mm
300 mm
370 mm
475 mm
Unit Size:
Each
Pack of 2
Pack of 5
This item is not returnable. View return policy

Product Code. 12020713

Brand: MBL FRD167

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Complies with ISO 1042 and DIN 12664. MBL™ Borosilicate Glass Class A Volumetric Flask with Stopper are manufactured from chemically resistant borosilicate glass.

  • Finely calibrated to Class A tolerances
  • Each flask is laser etched with an individual serial number, batch code and date of manufacture
  • Conformity 'H' certified
  • Inscriptions in blue enamel
  • Supplied with polyethylene stopper
  • Batch certificate available to download online
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Class A, ISO 1042, DIN 12664, Conformity 'H' certified
Closure Material Polyethylene
Description Blue enamel inscriptions
Capacity (Metric) 20 mL
Material Borosilicate Glass
Height (Metric) 110 mm
Tolerance ±0.04 mL
Graduated Yes
Class A
Closure Size 10/19
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.