missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Borosilicate Glass Class B Volumetric Flask
Manufactured from borosilicate glass for corrosion-free performance. MBL™ Borosilicate Glass Class B Volumetric Flask complies with ISO 1042 and DIN 12664. Inscriptions in blue enamel provide easy volume assessment. Includes polyethylene stopper.
£32.00 - £143.38
Specifications
Certifications/Compliance | ISO 1042, DIN 12664 |
---|---|
Closure Material | Polyethylene |
Description | Blue enamel inscriptions |
Material | Borosilicate Glass |
Graduated | Yes |
Product Code | Brand | Capacity (Metric) | Closure Size | Height (Metric) | Tolerance | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Height (Metric) | Tolerance | Price | Quantity & Availability | ||
12054448
|
MBL
FRD038P |
1000 mL | 24/29 | 300 mm | ±0.8 mL |
£57.05
Pack of 2 |
Estimated Shipment: 12-02-2025
Log in to see stock. |
||
12653022
|
MBL
FRD030P |
100 mL | 14/23 | 170 mm | ±0.2 mL |
£57.45
Pack of 5 |
Estimated Shipment: 30-12-2024
Log in to see stock. |
||
12613022
|
MBL
FRD024P |
10 mL | 10/19 | 90 mm | ±0.05 mL |
£41.05
Pack of 5 |
Estimated Shipment: 12-02-2025
Log in to see stock. |
||
12663022
|
MBL
FRD032P |
200 mL | 14/23 | 210 mm | ±0.3 mL |
£78.15
Pack of 5 |
Estimated Shipment: 08-01-2025
Log in to see stock. |
||
12050703
|
MBL
FRD040P |
2000 mL | 29/32 | 370 mm | ±1.2 mL |
£65.95
Each |
Estimated Shipment: 30-12-2024
Log in to see stock. |
||
12000703
|
Afora
FRD034P |
250 mL | 14/23 | 220 mm | ±0.3 mL |
£32.00
Pack of 2 |
Estimated Shipment: 28-11-2024
Log in to see stock. |
||
10111930
|
MBL
FRD025P |
20 mL | 10/19 | 110 mm | ±0.08 mL |
£45.40
Pack of 5 |
Estimated Shipment: 12-02-2025
Log in to see stock. |
||
12633022
|
MBL
FRD026P |
25 mL | 10/19 | 110 mm | ±0.08 mL |
£45.40
Pack of 5 |
Estimated Shipment: 12-02-2025
Log in to see stock. |
||
12070703
|
MBL
FRD042P |
5 L | 34/35 | 475 mm | ±2.4 mL | N/A | |||
12020703
|
MBL
FRD036P |
500 mL | 19/26 | 260 mm | ±0.5 mL |
£45.75
Pack of 2 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||
12603022
|
MBL
FRD022P |
5 mL | 10/19 | 70 mm | ±0.05 mL |
£41.05
Pack of 5 |
Estimated Shipment: 08-01-2025
Log in to see stock. |
||
Description
- Complies with ISO 1042 and DIN 12664
- Manufactured from borosilicate glass for corrosion-free performance
- Inscriptions in blue enamel
- Polyethylene stopper
Specifications
ISO 1042, DIN 12664 | |
Blue enamel inscriptions | |
Yes |
Polyethylene | |
Borosilicate Glass | |
B |