Learn More
MBL™ Double Ended Borosilicate Glass Stirring Rod
Minimize scratching and increase safety with these glass stirring rods. MBL™ Borosilicate Double Ended Glass Stirring Rods are ideal for a wide range of stirring applications.
Brand: MBL SRF384
33.02 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 33
Additional Details : Weight : 0.15300kg
Description
- Manufactured from borosilicate glass
- With rounded button and paddle ends
- Button end is useful for crushing clumped powder and solids
- Paddle end helps to circulate sediment when stirring
Specifications
Rounded button and paddle ends | |
General stirring applications | |
Borosilicate Glass |
6 mm | |
10/Pk. | |
200 mm |