missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ One Mark Class AS Glass Pipets with Certification
Manufactured from soda lime glass with tooled jets for extra strength and to ensure correct outflow times. MBL™ One Mark Class A S Glass Pipets with Certification include markings in permanent amber stain which are fused into the glass to ensure resistance to aggressive cleaning solutions.
Brand: MBL PRA750ASWC
26.53 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Manufactured from soda lime glass with tooled jets for extra strength and to ensure correct outflow times. MBL™ One Mark Class A S Glass Pipets with Certification include markings in permanent amber stain which are fused into the glass to ensure resistance to aggressive cleaning solutions.
- Complies with ISO 648 and DIN 12691
- Calibrated for delivery with +5s waiting time
- Each pipette coded with individual serial number
- Supplied with calibration certificate which allows traceability to National Standards
- Markings in permanent amber stain which are fused into the glass ensuring highest resistance to aggressive cleaning solutions
- Manufactured from soda lime glass with tooled jets for extra strength and to ensure correct outflow times
Specifications
±0.03 mL | |
ISO 648, DIN 12691, calibration certificate | |
Soda Lime Glass | |
Amber | |
±0.03 mL | |
20 mL |
To Deliver | |
AS | |
Yes | |
2 Pack | |
Yellow | |
Bulb Pipet |