missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ One Mark Class AS Glass Pipets
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
15 mL
20 mL
25 mL
50 mL
100 mL
Tolerance:
±0.008 mL
±0.01 mL
±0.015 mL
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
Color:
Blue
Green
Orange
Red
White
Yellow
Accuracy:
±0.008 mL
±0.01 mL
±0.015 mL
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
Unit Size:
Pack of 2
Description
Manufactured from soda lime glass and complies with ISO 648 and DIN 12691. MBL™ One Mark Class A S Glass Pipets are calibrated for delivery and include markings in permanent amber stain.
- Complies with ISO 648 and DIN 12691
- Calibrated for delivery
- Printed with batch code for downloadable batch certificate
- Markings in permanent amber stain
- Class AS with +5s waiting time
- Manufactured from soda lime glass with robust tooled jets
Specifications
Specifications
| Accuracy | ±0.03 mL |
| Calibration | To Deliver |
| Certifications/Compliance | ISO 648, DIN 12691, ISO standard |
| Class | AS |
| Material | Soda Lime Glass |
| Graduated | Yes |
| Graduation Color | Amber |
| Quantity | Case of,2 |
| Tolerance | ±0.03 mL |
| Color | Green |
| Mostrar más |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido