missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ One Mark Class AS Glass Pipets
Manufactured from soda lime glass and complies with ISO 648 and DIN 12691. MBL™ One Mark Class A S Glass Pipets are calibrated for delivery and include markings in permanent amber stain.
Brand: MBL PRA732AS
13.62 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
Manufactured from soda lime glass and complies with ISO 648 and DIN 12691. MBL™ One Mark Class A S Glass Pipets are calibrated for delivery and include markings in permanent amber stain.
- Complies with ISO 648 and DIN 12691
- Calibrated for delivery
- Printed with batch code for downloadable batch certificate
- Markings in permanent amber stain
- Class AS with +5s waiting time
- Manufactured from soda lime glass with robust tooled jets
Specifications
±0.03 mL | |
ISO 648, DIN 12691 | |
Soda Lime Glass | |
Amber | |
±0.03 mL | |
25 mL |
To Deliver | |
AS | |
Yes | |
2 Pack | |
Blue | |
Bulb Pipet |