missing translation for 'onlineSavingsMsg'
Learn More

MBL™ One Mark Class AS Glass Pipets

Product Code. 11369643
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
15 mL
20 mL
25 mL
50 mL
100 mL
Tolerance:
±0.008 mL
±0.01 mL
±0.015 mL
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
Color:
Blue
Green
Orange
Red
White
Yellow
Accuracy:
±0.008 mL
±0.01 mL
±0.015 mL
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
Unit Size:
Pack of 2

Product Code. 11369643

Brand: MBL PRA720AS

Only null left
Add to basket
Edge
Add to basket

Manufactured from soda lime glass and complies with ISO 648 and DIN 12691. MBL™ One Mark Class A S Glass Pipets are calibrated for delivery and include markings in permanent amber stain.

  • Complies with ISO 648 and DIN 12691
  • Calibrated for delivery
  • Printed with batch code for downloadable batch certificate
  • Markings in permanent amber stain
  • Class AS with +5s waiting time
  • Manufactured from soda lime glass with robust tooled jets
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±0.008 mL
Calibration To Deliver
Certifications/Compliance ISO 648, DIN 12691
Class AS
Material Soda Lime Glass
Graduated Yes
Graduation Color Amber
Quantity 2 Pack
Tolerance ±0.008 mL
Color Blue
Volume (Metric) 1 mL
Type Pipet
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.