missing translation for 'onlineSavingsMsg'
Learn More

MBL™ One Mark Class AS Glass Pipets

Manufactured from soda lime glass and complies with ISO 648 and DIN 12691. MBL™ One Mark Class A S Glass Pipets are calibrated for delivery and include markings in permanent amber stain.

Brand:  MBL PRA724AS

10.13 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.


 View more versions of this product

Product Code. 11389643

  • £20.25 / Pack of 2
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Manufactured from soda lime glass and complies with ISO 648 and DIN 12691. MBL™ One Mark Class A S Glass Pipets are calibrated for delivery and include markings in permanent amber stain.

  • Complies with ISO 648 and DIN 12691
  • Calibrated for delivery
  • Printed with batch code for downloadable batch certificate
  • Markings in permanent amber stain
  • Class AS with +5s waiting time
  • Manufactured from soda lime glass with robust tooled jets
TRUSTED_SUSTAINABILITY
Specifications

Specifications

±0.015 mL
ISO 648, DIN 12691
Soda Lime Glass
Amber
±0.015 mL
5 mL
To Deliver
AS
Yes
2 Pack
White
Bulb Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers