missing translation for 'onlineSavingsMsg'
Learn More

MBL™ One Mark Class B Glass Pipets

Manufactured from soda lime glass with tooled jets to reduce breakage and complies with ISO 648 and DIN 12690. MBL™ One Mark Class B Glass Pipets incude markings in permanent amber stain which are diffused into the surface of the glass for increased chemical resistance. Calibrated for delivery.

Brand:  MBL PRA700B

20.07 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 12653032

  • £33.10 / Pack of 5
Estimated Shipment: 28-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Complies with ISO 648 and DIN 12690
  • Calibrated for delivery
  • Manufactured from soda lime glass with tooled jets to reduce breakage
  • Markings in permanent amber stain which are diffused into the surface of the glass for increased chemical resistance
TRUSTED_SUSTAINABILITY
Specifications

Specifications

To Deliver
B
Yes
5 Pack
Blue
Pipet
ISO 648, DIN 12690
Soda Lime Glass
Amber
±0.015 mL
1 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers