missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Pear-Shaped Glass Funnel with PFTE Key and Polyethylene Stopper
Click to view available options
Capacity (Metric):
500 mL
Unit Size:
Each
Description
- Complies with ISO 4800
- Borosilicate glass construction
- With PTFE key for non-stick grease free performance
- Supplied with polyethylene stopper
Specifications
Specifications
| Diameter (Metric)Top | 105mm |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass |
| Certifications/Compliance | ISO 4800 |
| Quantity | 1PK |
| Stopcock | 4mm; PTFE |
| Stopper Material | Polyethylene |
| Stopper Number | 24/29 |
| Product Type | Separating funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction