missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Two Mark Class AS Glass Pipets
Manufactured from soda lime glass with robust tooled jets and permanent amber stain. MBL™ Two Mark Class AS Glass Pipets comply with ISO 648 and DIN 12691 and are printed with batch code for downloadable batch certificate. Features a safety bulb at the top of the pipet's tube.
£15.10 - £43.55
Specifications
Calibration | To Deliver |
---|---|
Certifications/Compliance | ISO 648, DIN 12691 |
Class | AS |
Material | Soda Lime Glass |
Graduated | Yes |
Product Code | Brand | Volume (Metric) | Tolerance | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Tolerance | Price | Quantity & Availability | ||||
12524877
|
MBL
PRA636AS |
100 mL | ±0.08 mL |
£43.55
Pack of 2 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
12580076
|
MBL
PRA626AS |
10 mL | ±0.02 mL |
£20.10
Pack of 2 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
12590076
|
MBL
PRA630AS |
20 mL | ±0.03 mL |
£26.60
Pack of 2 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
12550076
|
MBL
PRA620AS |
1 mL | ±0.008 mL |
£15.10
Pack of 2 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
12500086
|
MBL
PRA632AS |
25 mL | ±0.03 mL |
£26.85
Pack of 2 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
12510086
|
MBL
PRA634AS |
50 mL | ±0.05 mL |
£30.15
Pack of 2 |
Estimated Shipment: 04-12-2024
Log in to see stock. |
||||
12560076
|
MBL
PRA622AS |
2 mL | ±0.01 mL |
£15.90
Pack of 2 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
12570076
|
MBL
PRA624AS |
5 mL | ±0.015 mL |
£17.95
Pack of 2 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
Description
- Complies with ISO 648 and DIN 12691
- Calibrated for delivery
- Printed with batch code for downloadable batch certificate
- Class AS with +5s waiting time
- Features a safety bulb at the top of the pipet's tube
- Manufactured from soda lime glass with robust tooled jets and permanent amber stain
Specifications
To Deliver | |
AS | |
Yes | |
2 Pack |
ISO 648, DIN 12691 | |
Soda Lime Glass | |
Amber | |
Pipet |