Learn More
MBL Volumetrics™ Borosilicate Glass Class B Burette with Fluted Fitted Funnel Top
Manufactured from borosilicate glass. Complies with ISO 385. MBL™ Borosilicate Glass Class B Buret with Fluted Fitted Funnel Top makes filling easier and safer. Includes grease-free PTFE stopcock with 1.5mm bore. Graduations are marked in easy to
£41.05 - £48.80
Specifications
Material | Borosilicate Glass |
---|---|
Includes | Grease-Free PTFE Stopcock with 1.5 mm Bore |
Scale | Blue |
Stopcock Material | PTFE |
Tolerance | ±0.1 mL |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
12134262
|
MBL
BRB077P |
50 mL |
£41.05
Each |
Estimated Shipment: 22-08-2025
Log in to see stock. |
||||||
12184252
|
MBL
BRB070P |
10 mL |
£48.80
Each |
Estimated Shipment: 27-06-2025
Log in to see stock. |
||||||
12035362
|
MBL
BRB075P |
25 mL |
£48.80
Each |
Estimated Shipment: 27-06-2025
Log in to see stock. |
||||||
Description
Manufactured from borosilicate glass. Complies with ISO 385. MBL™ Borosilicate Glass Class B Buret with Fluted Fitted Funnel Top makes filling easier and safer. Includes grease-free PTFE stopcock with 1.5mm bore. Graduations are marked in easy to
- Complies with ISO 385
- 10mL, 25mL and 50mL sizes are fitted with funnel top to make filling easier and safer
- Grease-free PTFE stopcock with 1.5mm bore
- Graduations in easy to read blue enamel
- Manufactured from borosilicate glass
Specifications
Borosilicate Glass | |
Blue | |
±0.1 mL | |
Class B |
Grease-Free PTFE Stopcock with 1.5 mm Bore | |
PTFE | |
Volumetric Buret | |
ISO 385 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.