missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL Volumetrics™ Borosilicate Glass Class B Burette with Glass Key
Manufactured from borosilicate glass. MBL Volumetrics™ Borosilicate Glass Class B Burette with Glass Key complies with ISO 385 standards. Interchangeable replacement keys available in the event of loss or damage. Blue enamel graduations provide easy volume assessment.
Brand: MBL BRB050P
This item is not returnable.
View return policy
Description
- Complies with ISO 385
- 1.5mm Key bore
- Replacement keys are available in the event of loss or damage - keys are fully interchangeable
- Graduations in easy to read blue enamel
- Manufactured from borosilicate glass
Specifications
10 mL | |
Borosilicate Glass | |
750 mm | |
Glass | |
Volumetric Buret | |
ISO 385 |
820 mm | |
0.2 mL | |
Blue | |
±0.05 mL | |
Class B |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction