missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Borosilicate Glass Class B Burette
Manufactured from borosilicate glass. Complies with ISO 385. MBL™ Borosilicate Glass Class B Burette includes grease-free PTFE stopcock with 1.5mm bore. Graduations are marked in easy to read blue enamel.
£32.10 - £35.60
Specifications
Material | Borosilicate Glass |
---|---|
Graduations | 0.1 mL |
Includes | Grease-Free PTFE Stopcock with 1.5 mm Bore |
Scale | Blue |
Stopcock Material | PTFE |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Graduations | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Graduations | Price | Quantity & Availability | |||
12114262
|
MBL
BRB076P |
50 mL | 820 mm | 0.1 mL |
£35.60
Each |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||
12025362
|
MBL
BRB074P |
25 mL | 620 mm | 0.1 mL |
£32.10
Each |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||
Description
- Complies with ISO 385
- 10mL, 25mL and 50mL sizes are available fitted with funnel top to make filling easier and safer
- Grease free PTFE stopcock with 1.5mm bore
- Graduations in easy to read blue enamel
- Manufactured from borosilicate glass
Specifications
Borosilicate Glass | |
Grease-Free PTFE Stopcock with 1.5 mm Bore | |
PTFE | |
Volumetric Buret | |
ISO 385 |
0.1 mL | |
Blue | |
±0.1 mL | |
Class B |