missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ PTFE Stopcock Modular Class B Burette
Manufactured from borosilicate glass and with funnel top to make filling easier and safer
Brand: MBL BRB266P
This item is not returnable.
View return policy
Description
- Complies with ISO 385
- With funnel top to make filling easier and safer
- PTFE stopcock for grease-free performance
- Easy to read blue enamel graduations
- Modular design with detachable burette tube, stopcock and jet for easy replacement

Specifications
50 mL | |
0.1 mL | |
PTFE | |
Volumetric Buret |
Borosilicate Glass | |
Blue | |
±0.1 mL | |
ISO 385 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
MBL™ PTFE Stopcock Modular Class B Burette > Capacity: 50 mL
Spot an opportunity for improvement?Share a Content Correction