Learn More
MBL™ Class B Autozero Pinch Clip Burette
Manufactured from borosilicate glass and complies with ISO 385 standards. MBL™ Class B Autozero Pinch Clip Burette provides easy filling and automatic zero. Squeeze the polyethylene bottle to fill burette, release pressure to allow excess liquid to drain back into bottle, and set the burette to zero. Easy to read blue enamel graduations provide easy volume assessment.
£196.00 - £205.00
Specifications
Material | Borosilicate Glass |
---|---|
Graduations | 0.1 mL |
For Use With (Application) | Water Testing |
Includes | Jet and Polyethylene Reservoir Bottle, Pinch Clip, Rubber Tube |
Scale | Blue |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12451557
|
MBL
BRB004 |
10 mL |
£196.00
Each |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
12461557
|
MBL
BRB006 |
20 mL |
£205.00
Each |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
Description
Manufactured from borosilicate glass and complies with ISO 385 standards. MBL™ Class B Autozero Pinch Clip Burette provides easy filling and automatic zero. Squeeze the polyethylene bottle to fill burette, release pressure to allow excess liquid to drain back into bottle, and set the burette to zero. Easy to read blue enamel graduations provide easy volume assessment. Includes
- Complies with ISO 385
- Easy filling and automatic zero - Squeeze the polyethylene bottle to fill burette - Release pressure to allow excess liquid to drain back into bottle and set the burette to zero
- Easy to read blue enamel graduations
- Manufactured from borosilicate glass
- With simple rubber tube and pinch valve for low cost replacement
Specifications
Borosilicate Glass | |
Water Testing | |
Blue | |
Automatic Burette | |
ISO 385 |
0.1 mL | |
Jet and Polyethylene Reservoir Bottle, Pinch Clip, Rubber Tube | |
±0.1 mL | |
Class B |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.