Learn More
Ismatec™ MCP Process Drive
Use this drive for dosing and filling applications. Ismatec™ MCP Process Drives feature bayonet coupling system for 20 interchangeable pump-heads and a closed-loop control for pressure independent speed.
Brand: Ismatec™ ISM915A
Code : A0
Additional Details : Weight : 6.00000kg
Description
- Powerful, programmable, IP65-rated dispensing pump
- Dust-tight and waterproof against water jets from all directions
- No internal corrosion thanks to sealed stainless steel housing
- Process suitable with batch programming capabilities
- Microprocessor controlled
- Memory saves up to 4 sets of operating parameters
- Flow rate and volume can be calibrated
- Remote controllable via PC (RS232)
- Pump-heads with 1 to max. 24 channels
- Also accepts ceramic piston pump-heads
- 4 individual command sequences programmed in a PC can be stored in the pump
- User can run the programs using the pump as a stand-alone unit
- Pumping by drive speed (rpm)
- Pumping by flow rate (mL/min.)
- Factory-set flow rates for all available tube sizes
- Dispensing by volume (ml)
- Dispensing by time (0.1 sec. up to 999 hours)
- Dispensing by volume within a pre-set time
- Interval dispensing by volume with a pause
- Interval dispensing by time with a pause
- Setting the number of dispensing cycles
- Pause time setting (from 0.1 sec. up to 999 hours)
- Roller back-steps for drip-free dispensing
- Reversible rotation direction
Specifications
0.001 to 3700 mL/min. | |
IP 65 | |
MCP Process Drive | |
220 mm | |
155 mm | |
100 to 230 VAC |
50/60 Hz | |
Progedit software (free download), Driver for “LabView” software (free download), Foot switch | |
DC Motor | |
260 mm | |
100 w | |
1 to 240 rpm |