missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Replacement Stainless Steel Rapid Seal Coupling Connector for MD050 and MD142 Series Pressure Filtration Manifolds
Replacement Stainless Steel Rapid Seal Coupling Connector for MD050 and MD142 Series Pressure Filtration Manifolds (Device Connector).
Brand: Cytiva 10453001
Code : A0
Additional Details : Weight : 0.10000kg
Description
- Product Type: Rapid Seal Coupling Connector
- Model: MD050/0/12
- Material: Stainless Steel
- Includes: PTFE Seal
- For Use With (Application): Pressure Filtration
- For Use With (Equipment): MD050 and MD142 Series (+SV003b/SV003c) Pressure Filtration Manifolds (Device Connector)
Specifications
Rapid seal coupling | |
MD050 and MD142 Series (+SV003b/SV003c) Pressure Filtration Manifolds | |
Non-sterile | |
PTFE Seal | |
1 Ea. |
Reusable | |
Stainless Steel | |
Pressure Filtration | |
MD050/0/12 | |
Rapid Seal Coupling Connector |