missing translation for 'onlineSavingsMsg'
Learn More

Lovibond™ MD 100 3-in-1 Photometer: Chlorine, pH, Cyanuric Acid

Provides accurate and reproducible results very quickly. Lovibond MD 100 Photometer uses high quality interference filters with long-life LEDs as a light source without any moving parts in a transparent sample chamber. Other features include ease of operation, ergonomic design, compact dimensions and safe handling.

Brand:  Lovibond™ 278010


Product Code. 15227539

  • £520.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: Instrument in a carrying case, three round glass vials with lids, one stirring rod and brush, DPD No. 1 tablets (100 pack), DPD No. 3 tablets (100 pack), Phenol red tablets (100 pack), CyA test tablets (100 pack), 4 x AAA batteries, warranty information, Certificate of compliance, instruction manual
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

MD 100 3-in-1 Photometer: Chlorine, pH and Cyanuric Acid (Tablets)
3% FS
Instrument in a carrying case, three round glass vials with lids, one stirring rod and brush, DPD No. 1 tablets (100 pack), DPD No. 3 tablets (100 pack), Phenol red tablets (100 pack), CyA test tablets (100 pack), 4 x AAA batteries, warranty information, Certificate of compliance, instruction manual
Internal ring memory for 16 data sets
Chlorine: 0.01 to 6.0mg/L Cl2/0.1 to 10mg/L Cl2; pH: 6.5 to 8.4; Cyanuric Acid: 0 to 160mg/L
260 g
Backlit LCD
3.5 cm
15.5 cm
LED
0.01 A
7.5 cm
Product Suggestions

Product Suggestions

Videos
Safety and Handling
Show More
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Lovibond™ MD 100 3-in-1 Photometer: Chlorine, pH, Cyanuric Acid > Chlorine: 0.01 to 6.0mg/L Cl2/0.1 to 0.1 to 10mg/L Cl2, pH: 6.5 to 8.4; Cyanuric acid: 0 to 160mg/L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.