Learn More
Lovibond™ MD 100 Single-Parameter Photometer: Copper
Provides accurate and reproducible results very quickly. Lovibond MD 100 Photometer uses high quality interference filters with long-life LEDs as a light source without any moving parts in a transparent sample chamber. Other features include ease of operation, ergonomic design, compact dimensions and safe handling.
£515.00
Specifications
Display Type | Backlit LCD |
---|---|
Accuracy | 3% FS |
Height (Metric) | 3.5 cm |
Length (Metric) | 15.5 cm |
Memory | Internal ring memory for 16 data sets |
Includes:
Cat. No. 12612005
Product Code | Brand | Type | Range | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Range | Includes | Price | Quantity & Availability | |||
12612005
|
Lovibond™
276085 |
MD 100 Photometer: Copper (Powder) | 0.05 to 5.0mg/L Cu | Instrument in a carrying case, three round glass vials with lids, one stirring rod and brush, 10mL Vario Cu 1 F10 powder (100 pack), 4 x AAA batteries, warranty information, Certificate of compliance, instruction manual |
£515.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12691995
|
Lovibond™
276080 |
MD 100 Photometer: Copper (Tablets) | 0.05 to 5.0mg/L Cu | Instrument in a carrying case, three round glass vials with lids, one stirring rod and brush, Copper No. 1 tablets (100 pack), Copper No. 2 tablets (100 pack), 4 x AAA batteries, warranty information, Certificate of compliance, instruction manual |
£515.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Provides accurate and reproducible results very quickly. Lovibond MD 100 Photometer uses high quality interference filters with long-life LEDs as a light source without any moving parts in a transparent sample chamber. Other features include ease of operation, ergonomic design, compact dimensions and safe handling.
- Waterproof (as defined in IP68, 1 hour at 0.1m)
- Automatic switch-off
- Real-time clock and date calibration mode
- Backlit LCD display (on keypress)
- Factory calibration and user calibration; Reset to factory calibration possible
- Internal ring memory for 16 data sets
- Infrared interface for test data transfer
Specifications
- Light source: LED, interference filter (IF) and photosensor in transparent cell chamber
- Wavelength Accuracy: ±1nm
- Photometric Accuracy: 3% FS (T = 20°C to 25°C)
- Photometric Resolution: 0.01 A
- Temperature: 5° to 40°C
- Relative Humidity: 30 to 90% (non condensing)
- Power Supply: 4 AAA batteries
- Operating Time: approx. 17 hours or 5000 test measurements in continuous mode when display backlight is off
- Dimensions (L x W x H): 15.5 x 7.5 x 3.5cm (6.1 x 3 x 1.5 in.)
- Weight: basic unit approx. 260g
Specifications
Backlit LCD | |
3.5 cm | |
Internal ring memory for 16 data sets | |
0.05 to 5.0mg/L Cu | |
260 g |
3% FS | |
15.5 cm | |
LED | |
0.01 A | |
7.5 cm |