missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ MD 4C EX +AK+EK Diaphragm Pump

Use these pumps for applications with large amounts of condensable vapors due to optimally configured accessories. Vacubrand™ MD 4C EX +AK+EK Diaphragm Pumps are ideal for rotary evaporators and drying ovens with potentially explosive atmospheres.

Brand:  VACUUBRAND™ 20696931

Product Code. 10345782

  • £12320.00 / Each
Estimated Shipment: 20-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Outstanding chemical resistance and superior vapor tolerance
  • Flame proof motor with integrated, self-locking overload and excess temperature protection for direct 230V / 50Hz single phase power supply. No need for any additional and specific overcurrent protection device
  • Overpressure safety relief valves internally and at outlet
  • Safety diaphragm technology with option for inert gas purge and detection of diaphragm breakage
  • Separator AK and emission condenser EK for pump protection and solvent recovery

Order Info

DimensionsLxWxH

TRUSTED_SUSTAINABILITY
Specifications

Specifications

10 mbar (with Gas Ballast), 3 mbar (without Gas Ballast)
1500 rpm
230 V 50/60 Hz
Fluoroplastic (Case)
53 dB(A)
40°C
3.7 m³/hr.
420 mm
365 mm
IP52
Chemical-Resistant
Oil-Free
1.1 bar
2m cable without plug, Manual, Shatter and shock protection for glass parts
ATEX II 2G IIB T4 X (Environment with inert purge gas), ATEX II 2G IIC T3 X (Pumping Chamber), ATEX II 3G IIB T4 X (Environment without inert purge gas), ATEXII 2G Ex d IIB T4 Gb (Motor), CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, RoHS
600 x 365 x 420 mm
MD 4C EX +AK+EK
-10°C to +60°C
10°C
50/60 Hz
600 mm
Diaphragm Pump
4
Drying
3
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers