missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ MD 4C EX Diaphragm Pump
Use these pumps for rotary evaporators and drying ovens with potentially explosive atmospheres. Vacubrand™ MZ 2C EX Diaphragm Pumps feature wetted parts with excellent chemical resistance, mainly made of antistatic materials.
Brand: VACUUBRAND™ 20696930
Description
- Includes a separate gas ballast connection part for use of inert gas
- Outstanding chemical resistance and superior vapor tolerance
- Flame proof motor with integrated, self-locking overload and excess temperature protection for direct 230V / 50Hz single phase power supply. No need for any additional and specific overcurrent protection device
- Overpressure safety relief valves internally and at outlet
- Safety diaphragm technology with option for inert gas purge and detection of diaphragm breakage
Order Info
DimensionsLxWxH
Specifications
10 mbar (with Gas Ballast), 3 mbar (without Gas Ballast) | |
1500 rpm | |
230 V 50/60 Hz | |
Fluoroplastic (Case) | |
53 dB(A) | |
40°C | |
3.7 m³/hr. | |
305 mm | |
265 mm | |
IP54 | |
Chemical-Resistant | |
Oil-Free | |
1.1 bar |
2 m Cable without Plug, Manual | |
ATEX II 2G IIB T4 X (Environment with inert purge gas), ATEX II 2G IIC T3 X (Pumping Chamber), ATEX II 3G IIB T4 X (Environment without inert purge gas), ATEXII 2G Ex d IIB T4 Gb (Motor), CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, RoHS | |
440 x 265 x 305 mm | |
MD 4C EX | |
-10°C to +60°C | |
10°C | |
50/60 Hz | |
440 mm | |
Diaphragm Pump | |
4 | |
Rotary Evaporation | |
3 | |
230 V |