missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ MD 4C NT +AK+EK Chemistry Vacuum System

This chemistry vacuum system has a wide range of applications like evacuation, evaporation and pumping of gases and vapors in chemical, biological and pharmaceutical laboratories.

£5295.00

Specifications

Max. Vacuum 1.1 torr (without Gas Ballast), 2.3 torr (with Gas Ballast)
Horsepower 0.34 hp
Includes Manual
Motor Speed 150 to 1800 rpm
Certifications/Compliance ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV
View More Specs

Products 1
Product Code Brand Plug Type Price Quantity & Availability  
Product Code Brand Plug Type Price Quantity & Availability  
11990022
View Documents Promotion Details
VACUUBRAND™
20736702
UK Plug
£5295.00
Each
View alternative products
Save Up to 
»
Estimated Shipment: 30-12-2024
to see stock.
Add to basket
 
Description

Description

  • Ideal for high vacuum requirements with high boiling solvents
  • Typical applications are rotary evaporators and drying ovens
  • The separator at the inlet (AK), made of glass with a protective coating, retains particles and liquid droplets
  • Waste vapor condenser at the outlet (EK) is highly efficient and compact
  • Condenser enables near-100% solvent recovery, efficient recycling of solvents and active protection of the environment
  • Outstanding chemical resistance and superior vapor tolerance
  • Exceptionally high performance even at low vacuum
  • Excellent ultimate vacuum even with gas ballast
  • Whisper-quiet and very low vibration
Specifications

Specifications

1.1 torr (without Gas Ballast), 2.3 torr (with Gas Ballast)
Manual
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV
326 x 243 x 402 mm
45 dB(A)
104°F
10°C
50/60 Hz
325.12 mm
Diaphragm Pump
4
50°F
3
230 V
0.34 hp
150 to 1800 rpm
230 V 50/60 Hz
MD 4C NT +AK+EK
-10°C to +60°C
40°C
2/2.2 CFM
401.32 mm
243.84 mm
IP40
Chemical-Resistant
Oil-Free
16 psi
Videos
SDS
Documents

Documents

Product Certifications