missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ MD 4CRL NT Diaphragm Pump
For applications requiring an especially high leak tightness of the pump.
Brand: VACUUBRAND™ 20736445
This item is not returnable.
View return policy
Description
- The three-stage construction provides the advantageous combination of high pumping speed and very low ultimate vacuum
- All major parts in contact with pumped media are made of chemically resistant fluoroplastics or a special, highly corrosion-resistant stainless steel
- Well-proven PTFE sandwich diaphragms provide increased reliability and extended operating life
- Each pump is tested for an integral leakage rate of 0.001 mbar l/s
- Whisper-quiet and very low vibration
Order Info
Includes
Specifications
1.1 torr | |
Manual | |
CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV | |
325 x 243 x 198 mm | |
MD 4CRL NT | |
-10°C to +60°C | |
40°C | |
2/2.2 CFM | |
198.12 mm | |
238.76 mm | |
IP40 | |
Chemical-Resistant, Corrosion-Resistant | |
Oil-Free | |
16 psi |
0.34 hp | |
150 to 1800 rpm | |
230 V 50/60 Hz | |
Fluoroplastic (Case) | |
45 dB(A) | |
104°F | |
10°C | |
50/60 Hz | |
325.12 mm | |
Diaphragm Pump | |
4 | |
50°F | |
3 | |
100 to 115/120/200 to 230 V |