missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ ME 1C Model One-stage Chemistry Diaphragm Pump
Offers a compact, high performance and easy-to-use solution which is perfect for single filtrations.
Brand: VACUUBRAND™ 20721105
Code : NEW
Additional Details : Weight : 5.00000kg
Description
- Vacuum filtration is one of the most common applications used for sample preparation in chemistry, microbiology, waste water control and other analytical processes
- Provides a well-proven and extraordinarily long diaphragm lifetime
- Functional, space-saving and innovative design with easily accessible, top-mounted power switch ensures convenient and quick operation for day-to-day lab work
- Robust PTFE diaphrams and valves provide optimal chemical resistance
- Whisper-quiet and very low vibration
- Requires minimal benchtop space
Specifications
75 torr | |
Manual | |
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV | |
247 x 121 x 145 mm | |
ME 1C | |
IEC EN 60320 | |
0.04 kw | |
104°F | |
10°C | |
50/60 Hz | |
246.38 mm | |
Diaphragm Pump | |
1 | |
50°F | |
Oil-Free | |
17.5 psi |
0.054 hp | |
150 to 1800 rpm | |
230 V 50/60 Hz 100/120 V 50/60 Hz 0.04 kw | |
Fluoroplastic (Case), PTFE (Diaphragm and Valves) | |
45 dB(A) | |
-10°C to +60°C | |
5 kg | |
40°C | |
0.4/0.5 CFM | |
144.78 mm | |
121.92 mm | |
IP 40 | |
Chemical-Resistant | |
Waste Water Control | |
1 | |
100 to 120/200 to 230 V |