missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ ME 2C NT Diaphragm Pump
Brand: VACUUBRAND™ 20730102
1377.50 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 0.01000kg
Description
One-stage diaphragm pumps are an excellent solution for continuous, oil-free pumping of gases and vapors at low vacuum requirement. In contrast to waterjet pumps they do not consume water and therefore do not produce any contaminated waste water in daily use. Typical applications are vacuum ovens, filtrations and multi-port manifolds for medium throughput, as well as pumping of gases and oil-free evacuation in general. The one-stage construction provides the advantageous combination of high pumping speed and low ultimate vacuum down to 70 mbar.- Whisper quiet and very low vibration
- Powerful, even for parallel operation of several applications
- High performance even at low vacuum levels
- Outstanding chemical resistance
- Long diaphragm life, maintenance-free drive system
Order Info
Includes
Specifications
52.5 torr | |
Manual | |
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV | |
243 x 211 x 198 mm | |
ME 2C NT | |
-10°C to +60°C | |
40°C | |
1.2/1.4 CFM | |
198.12 mm | |
210.82 mm | |
IP40 | |
Chemical-Resistant | |
Drying | |
1 | |
230 V |
0.24 hp | |
150 to 1800 rpm | |
230 V 50/60 Hz | |
Fluoroplastic (Case) | |
45 dB(A) | |
104°F | |
10°C | |
50/60 Hz | |
243.84 mm | |
Diaphragm Pump | |
1 | |
50°F | |
Oil-Free | |
16 psi |