missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ ME 4C NT Diaphragm Pump
Use this pump system for continuous, oil-free pumping of corrosive gases and vapors. Vacubrand™ ME 4C NT Diaphragm Pumps provide the advantageous combination of high pumping speed and low ultimate vacuum down to 70 mbar.
Brand: VACUUBRAND™ 20731201
This item is not returnable.
View return policy
Description
- Outstanding chemical resistance
- High performance even at low vacuum levels
- Whisper quiet
- Low vibration
- Long diaphragm life, maintenance-free drive system
Specifications
52.5 torr | |
Manual | |
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV | |
254 x 243 x 198 mm | |
ME 4C NT | |
CH, CN Plug | |
104°F | |
10°C | |
50/60 Hz | |
254 mm | |
Diaphragm Pump | |
2 | |
50°F | |
Oil-Free | |
16 psi |
0.24 hp | |
150 to 1800 rpm | |
230 V 50/60 Hz | |
Fluoroplastic (Case) | |
45 dB(A) | |
-10°C to +60°C | |
40°C | |
2.3/2.6 CFM | |
198.12 mm | |
243.84 mm | |
IP40 | |
Chemical-Resistant | |
Filtration and Concentration of Solvents with Low Boiling Point | |
1 | |
230 V |