missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Standard ME-T Precision Lab Balance
Standard ME-T Precision Balances provide accurate weighing results. The large 4.5 in. touchscreen with color display simplifies daily operations for increased efficiency. The highly resistant solid metal base and stainless-steel weighing pan support long lasting weighing performance.
£2328.13 - £5222.41
Product Code | Brand | Model | Capacity | Readability | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity | Readability | Price | Quantity & Availability | |||
15949287
|
Mettler Toledo™
30216546 |
ME103TE | 120 g | 1 mg |
£2553.43
1 unit |
Estimated Shipment: 08-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15969287
|
Mettler Toledo™
30216549 |
ME203TE | 220 g | 1 mg |
£2455.23
1 unit |
Estimated Shipment: 08-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15989287
|
Mettler Toledo™
30216552 |
ME303TE | 320 g | 1 mg |
£2720.97
1 unit |
Estimated Shipment: 08-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15909297
|
Mettler Toledo™
30216557 |
ME403TE | 420 g | 1 mg |
£2980.93
1 unit |
Estimated Shipment: 26-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15929297
|
Mettler Toledo™
30216559 |
ME1002TE | 1200 g | 0.01 g |
£2570.77
1 unit |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15949297
|
Mettler Toledo™
30216561 |
ME2002TE | 2.2 kg | 0.01 g |
£2570.77
1 unit |
Estimated Shipment: 26-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15969297
|
Mettler Toledo™
30216563 |
ME3002TE | 3.2 kg | 0.01 g |
£2715.19
1 unit |
Estimated Shipment: 08-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15564515
|
Mettler Toledo™
30216566 |
ME4002TE | 4.2 kg | 0.01 g |
£3269.78
Each |
Estimated Shipment: 02-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15999297
|
Mettler Toledo™
30216568 |
ME4001TE | 4.2 kg | 0.1 g |
£2328.13
1 unit |
Estimated Shipment: 08-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15969307
|
Mettler Toledo™
30243388 |
ME503TE | 520 g | 1 mg |
£3645.29
1 unit |
Estimated Shipment: 08-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15949307
|
Mettler Toledo™
30243383 |
ME5002TE | 5.2 kg | 0.01 g |
£5222.41
1 unit |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- METTLER TOLEDO Standard ME-T Precision Balances feature a user-friendly, color touchscreen with 10 weighing applications and 15 language options.
- Built with an electromagnetic force compensation weigh cell for highly accurate and reliable results and readability ranging from 0.001 g to 0.1g.
- Safely secure weighing data with a passcode.
Features:
- Balance Type: Precision Balance (1, 2, and 3 Place Balances)
- Weigh Cell: Electromagnetic Force Compensation Weigh Cell with Overload Protection
- Calibration Type: Internal (FACT Automatic)/External
- Balance Housing: Die-cast Aluminum, ABS
- Connection Type: USB-A, USB-B, RS232, Bluetooth (optional)
- Display: 4.5 in. Color TFT Touchscreen
See how it ranks among our Standard balances:
- ME-T (Internal/External Calibration)
- ME (Internal/External Calibration)
- PL-E (External Calibration)
Specifications
Precision Lab Balance |