missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ ME86 Manyard Shock-Absorbing Lanyard

Features a unique stretchable design with a special woven shock-absorbing inner core and a heavy tubular outer jacket.

Brand:  Honeywell™ 1013970

Product Code. 12655173

  • £338.00 / Each
Estimated Shipment: 11-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Unique stretchable design
    • Special woven shock-absorbing inner core
    • Heavy tubular outer jacket
  • A safety clip straps onto the harness to hold the Manyard when not in use
  • Unique warning flag that provides visual proof that a lanyard has been involved in a fall and should be removed from service
  • Reliable visual inspection: the integral res core becomes visible if the outer jacket is damaged or worn
  • Hi-tech Teflon™ protective finish on the outer tubular jacket prolongs service life
  • Lightweight and easy to use
  • Ideal for maintenance on cranes or granties
  • When contracted, the elasticized lanyard reduces the risk of tripping or snagging
  • Shock-absorbing material reduces fall arrest forces
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Snap hook, CS20
> 15 kN,Webbing: > 2200 daN, Snap hook: > 2200 daN, CS20 connector: > 2500daN, Energy absorber: > 500daN
1.5 m
Elasticity: 30%
Polyester fiber, Polyamide
Zinc-plated steel, Webbing: polyamide
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers