missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jaytec Glass™ Bell Measure Dispensing Beaker
The Bell Measure Dispensing Beaker is made from heavy walled borosilicate glass with permanent enamel graduations for intensive use. Government Stamped to certify the accuracy of graduations.
Brand: Jaytec Glass™ BM.358
Code : 02
Additional Details : Weight : 0.01000kg
Description
- Robust and easy to read
- Manufactured according to BS.1922
Specifications
Bell | |
Graduated Measuring Cylinder | |
Non-sterile | |
Round | |
Bell measuring beaker | |
1000 mL | |
Autoclavable |
±4 mL | |
10 in. | |
BS 1922 | |
250 mm | |
Borosilicate Glass | |
100 mL | |
100 mL |