missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd Bioblock Micro Label 46-60°C
Single use, irreversible threshold indicator reports the highest temperature reached
Brand: Thermographic Measurements Ltd M04MBBL046C01P1
Code : A0
Additional Details : Weight : 0.80000kg
Description
Specifications
ISO 9001 | |
For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications | |
11 mm | |
2 to 5 seconds | |
Wax-melt Technology | |
Custom Temperature Label | |
140°F | |
115°F | |
115°F to 140°F | |
Yes | |
±1°C | |
4 mm |
Single-use | |
0.43 in. | |
Polyester Film, Acrylic Adhesive | |
Bioblock 4-level Irrevesible Indicator | |
7 g | |
Bioblock 4-level Temp. Indicator 46°C to 60°C | |
60°C | |
46°C | |
46°C to 60°C | |
Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment | |
46/49/54/60°C |