missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd Thermax 4 Level Micro Range
Single use, irreversible threshold indicator reports the highest temperature reached
£26.50
Specifications
Certifications/Compliance | ISO 9001 |
---|---|
Disposable | Single-use |
For Use With (Application) | For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications |
Height (English) | 0.15 in. |
Height (Metric) | 4 mm |
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
11700909
|
Thermographic Measurements Ltd
M04MTHERG4C01P1 |
93°C to 110°C |
£26.50
Pack of 10 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
11750899
|
Thermographic Measurements Ltd
M04MTHERG1C01P1 |
40°C to 46°C |
£26.50
Pack of 10 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||||
11720909
|
Thermographic Measurements Ltd
M04MTHERG6C01P1 |
138°C to 154°C |
£26.50
Pack of 10 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||||
11790899
|
Thermographic Measurements Ltd
M04MTHERG3C01P1 |
71°C to 88°C |
£26.50
Pack of 10 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
Description
Specifications
ISO 9001 | |
For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications | |
4 mm | |
11 mm | |
2 to 5 seconds | |
7 g | |
0.43 in. | |
Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment |
Single-use | |
0.15 in. | |
40 to 60% | |
Polyester Film, Acrylic Adhesive | |
Wax-melt Technology | |
Irreversible Temperature Indicator | |
Yes |