missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd Thermax Encapsulated Temperature Indicator
Click to view available options
Temperature Range (Metric):
110°C
121°C
127°C
138°C
154°C
160°C
166°C
171°C
177°C
182°C
188°C
204°C
216°C
224°C
232°C
241°C
254°C
40°C
49°C
54°C
60°C
65°C
71°C
77°C
88°C
93°C
Unit Size:
Pack of 50
Description
Specifications
Specifications
| Certifications/Compliance | ISO 9001 |
| Disposable | Single-use |
| For Use With (Application) | For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications |
| Height (English) | 0.51 in. |
| Height (Metric) | 13 mm |
| Humidity Range | 40 to 60% |
| Length (Metric) | 12 mm |
| Material | Polyester Film, Acrylic Adhesive |
| Measurement Time | 2 to 5 seconds |
| Model | Thermax Encapsulated Temperature Indicator 177°C (351°F) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido