missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT™ Mechanical Level Control for Barrel
Float for easy level control when filling or refueling barrels up to 200 L.
£235.00 - £727.00
Specifications
Capacity (Metric) | 200 L |
---|---|
Diameter (Metric) Outer | 18 mm |
Capacity (English) | 52.8 gal. |
Size | G3/4 in. (m) |
Product Type | Level Control |
Product Code | Brand | Length (Metric) | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Material | Price | Quantity & Availability | ||||
16688435
|
SCAT™
107883 |
86 mm | HDPE-EC |
£235.00
Each |
Estimated Shipment: 31-01-2025
Log in to see stock. |
||||
15776663
|
SCAT™
107884 |
150 mm | PTFE |
£727.00
Each |
Estimated Shipment: 20-03-2025
Log in to see stock. |
||||
Description
- Level control for barrels
- Available in different materials
Specifications
200 L | |
52.8 gal. | |
Level Control |
18 mm | |
G3/4 in. (m) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title