missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AMPri™ Med-Comfort Premium Grip Latex Examination Gloves, PPE Cat. III
.26 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Use promo code "21640" to get your promotional price.
Click to view available options
Size:
Large
Medium
Small
X-Large
Description
- AQL 1.5
- Premium grip examination gloves
- Applications include laboratory, clinical, pharmaceutical, dental, and food industry use
- Protect against chemicals and microorganisms
- Ambidextrous fit
- Powder-free
- Non-sterile
- Color: white
- Textured finish
- Disposable
Specifications
Certifications/Compliance | AQL 1.5 |
Certifications/Compliance (Europe) | EN 455-1, EN374-1/4/5, EN420, Food grade |
Color | White |
Disposable | Single-use |
Laboratory/Cleanroom Use | Laboratory |
Latex Free | No |
Material | Latex |
Size | X-Large |
Thickness (Metric) | 0.08 mm (Cuff) |
Length (Metric) | 240 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'