missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ MediLine Lab fridge

Product Code. p-8002364 Shop All Liebherr Products
Click to view available options
Capacity (Metric):
141 L
152 L
Door Style:
Solid
Solid Reversible Self-closing with Lock
Energy Usage:
0.75kWh/24 hr.
273 kWh/a
369 kWh/a
Shelves:
3
4 (3 Adjustable)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15260469

Brand: Liebherr™ LKUV1613

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For secure, accurate and long-lasting fridge storage of temperature-sensitive products, the Liebherr™ MediLine Lab Fridge is fully-equipped for lab applications with Liebherr build-quality you can rely on. EN 60068 temperature mapping and SmartMonitoring options.

  • Reach-in, 1-section, width 600mm
  • Temperature range +3 / +16°C, white exterior, commercial-grade moulded polystyrol interior, fan-assisted refrigeration.
  • Climate class 7, refrigerant R 600a.
  • Digital controller with 0,1°C resolution, password keypad lock, RS 485 interface and volt-free alarm contact
  • Access port for external temperature probe, additional safety thermostat
  • Alarm log of last 3 events with min/max temperatures, duration etc.
  • Door lock, reversible hinges, self-closing door
  • 45 kg shelf load

Specifications

Type Laboratory Refrigerator
Capacity (Metric) 152 L
Temperature Range 3°C to 16°C
Temperature Resolution 0.1°C
Temperature Stability Gradient 5.1°C
Refrigerant R 600a
Door Style Solid
No. of Doors 1
Door Material Steel
No. of Drawers 0
Shelves 3
Capacity (Metric) Shelf 45 kg
Cabinet Material Steel
Exterior Finish White-coated Steel
Insulation 40 mm HDPE
Interior White Plastic
Style Underbench
Display LED
Casters No
Color White
Control Type Digital
Includes Visual and audible alarm system, ergonomic handle bar, roller guides, aluminum evaporator cover, NTC temperature probe
Defrost Automatic
Lighting LED internal light
Model LKUv 1613
Monitoring Options SmartCoolingHub
Data Outputs RS 485
Dimensions (L x W x H) Exterior 60 cmL x 61.5 cmD x 82 cmH
Depth (Metric) Exterior 61.5 cm
Depth (Metric) Interior 43.5 cm
Height (Metric) Exterior 82 cm
Height (Metric) Interior 67 cm
Width (Metric) Exterior 59.7 cm
Width (Metric) Interior 44 cm
Amperage 1.0 A
Voltage 220/240 V
Frequency 50 Hz
Energy Usage 369 kWh/a
Shipping Weight (Metric) 46 kg
Weight (Metric) 43 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.