missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Tall Heavy-Duty Lab Freezer
For secure, accurate and long-lasting freezer storage of temperature-sensitive products, the Liebherr™ Tall Heavy-Duty Lab freezer is fully-equipped for lab applications with Liebherr build-quality you can rely on. EN 60068 temperature mapping and SmartMonitoring options.
Brand: Liebherr™ LGPV 6520
5762.56 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Upright lab freezer, reach-in
- Temperature range -9 / -35°C, white exterior, 304-grade stainless steel interior, fan-assisted refrigeration.
- Refrigerant R 290
- 125mm castors for easy cleaning. Front castors with brake.
- Digital controller with 0,1°C resolution, password keypad lock, RS 485 interface and volt-free alarm contact
- Controller battery-powered for 72hrs in case of power failure
- Solid-state compressor relay for maximum reliability and temperature stability
- Alarm log of last 3 events with min/max temperatures, duration etc,
- Wire-on-tube condenser with removable filter for reliability and low-maintenance
- Door lock, self-closing door with 90° dwell position
- 60 kg shelf load, access port for external temperature probe
Specifications
Laboratory Freezer | |
-10°C to -35°C | |
Gradient 2,9°C | |
1 | |
60 kg | |
EC Directives 2004/108/EC and 2006/95/EC | |
White | |
Cooling system, door, handle, fitted lock, castors | |
65 cm | |
155 cm | |
53.3 cm | |
RS 485 | |
220/240 V | |
50 Hz | |
R 290 | |
133 kg |
597 L | |
0.1°C | |
Solid | |
White Coated Steel | |
0 | |
Tall | |
Digital | |
83 cm | |
216 cm | |
70 cm | |
SmartCoolingHub | |
4.0 A | |
220 - 240 V 50 Hz | |
1715 kWh/a | |
160 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction