missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Tall Heavy-Duty Lab Freezer

For secure, accurate and long-lasting freezer storage of temperature-sensitive products, the Liebherr™ Tall Heavy-Duty Lab freezer is fully-equipped for lab applications with Liebherr build-quality you can rely on. EN 60068 temperature mapping and SmartMonitoring options.

Brand:  Liebherr™ LGPv 8420


Additional Details : Weight : 158.00000kg

 View more versions of this product

Product Code. 15588229

  • £7482.41 / Each
Estimated Shipment: 09-09-2024
to see stock.
Add to basket

Description

Description

A range of purpose-built laboratory freezers, single and double door.
  • Data logging of temperature every two minutes
  • Audible and visual door-open and hi-low temperature alarm
  • Volt-free contact for connection to remote system
  • Data transferable to external unit
    • Steel freezer
    • Steel SwingLine design door with interchangeable hinges
    • Castors with arrestor at the front, fixed castors at the rear
    • Fitted lock
    • Electronic control system with clear type display
    • Optical and acoustical warning signal
    • External digital temperature display
Specifications

Specifications

Laboratory freezer
-10°C to -35°C
White
Automatic
85 cm
155 cm
62 cm
220 - 240 V 50 Hz
R290
164 kg
856 L
Digital, External
Cooling system, door, handle, fitted lock, castors
215 H x 79 W x 98 D cm
215 cm
79 cm
220/240 V
50 Hz
197 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers