missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Tall, Spark-Free Interior, Lab Fridge/Freezer
For secure, accurate and long-lasting fridge-freezer storage of temperature-sensitive products, the Liebherr™ Tall, Spark-Free Interior, Lab Fridge/Freezer is fully-equipped for lab applications with Liebherr build-quality you can rely on. EN 60068 temperature mapping and SmartMonitoring options.
£3586.10
Specifications
Capacity (Metric) Freezer | 107 L |
---|---|
Capacity (Metric) Refrigerator | 254 L |
Temperature Range (Freezer) | -9°C to -30°C |
Temperature Range (Refrigerator) | 3°C to 16°C |
No. of Doors | 2 |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
15103844
|
Liebherr™
LCEXV 4010 |
LCEXV4010 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Upright spark-free lab fridge-freezer, reach-in, 1-section, width 600mm, gross capacity 254/107 L.
- Temperature ranges +3 / +16°C and -9/-30°C, 3 adjustable shelves, 3 freezer drawers, white exterior, commercial-grade moulded polystyrol interior, fridge section: fan-assisted refrigeration, freezer section: static refrigeration, manual defrost.
- Climate class 7, refrigerant R 600a, connection rating 1,5A, 230v/50/1-ph, energy consumption 657 kWh/a
- 240/105 litre net capacity
- 2 separate refrigeration systems, ATEX-certified spark-free interior
- Freezer drawers: easy product handling, maximum energy efficiency and minimum temperature fluctuation
- Digital controller with 0,1°C resolution, password keypad lock, RS 485 interface and volt-free alarm contact
- Access port for external temperature probe, additional safety thermostat
- Alarm log of last 3 events with min/max temperatures, duration etc.
- Door locks, reversible hinges, self-closing doors
Specifications
107 L | |
-9°C to -30°C | |
2 | |
Automatic (Refrigerator), Manual (Freezer) | |
55 mm HDPE (refrigerator)/70 mm HDPE (freezer) | |
ATEX 95, CE, COFRAC, ISO 14001, ISO 9001, QCPP (Pharmacy guild of Australia): LKV3912, LKV3910, LKUV1612, LKUV1610 | |
Ventilated (fridge), static (freezer) | |
60 cmL x 61.5 cmD x 200 cmH | |
43.1 cm | |
1.5 A | |
50 Hz | |
87 kg |
254 L | |
3°C to 16°C | |
Transparent (Freezer) | |
White Epoxy-coated Steel | |
ABS Plastic | |
White | |
24 Months | |
59.7 cm | |
45.5 cm | |
220/240 V | |
93 kg |