missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Tall Heavy-Duty Lab Fridge

Product Code. 10646875 Shop All Liebherr Products
Click to view available options
Capacity (Metric):
597 L
856 L
1361 L
Door Style:
Glass
Solid
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10646875

Brand: Liebherr™ LKPv 6520

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For secure, accurate and long-lasting fridge storage of temperature-sensitive products, the Liebherr™ Tall Heavy-Duty Lab Fridge is fully-equipped for lab applications with Liebherr build-quality you can rely on. EN 60068 temperature mapping and SmartMonitoring options.

  • White exterior, 304-grade stainless steel interior, fan-assisted refrigeration.
  • Refrigerant R 290, top-mounted integral refrigeration
  • 125mm castors for easy cleaning. Front castors with brake.
  • Digital controller with 0,1°C resolution, password keypad lock, RS 485 interface and volt-free alarm contact
  • Controller battery-powered for 72hrs in case of power failure
  • Solid-state compressor relay for maximum reliability and temperature stability
  • Alarm log of last 3 events with min/max temperatures, duration etc,
  • Wire-on-tube condenser with removable filter for reliability and low-maintenance
  • Door lock, reversible hinges, self-closing door with 90° dwell position
  • 60 kg shelf load, access port for external temperature probe

Specifications

Type Laboratory Refrigerator
Capacity (Metric) 597 L
Temperature Range -2°C to +16°C
Temperature Resolution 0.1°C
Temperature Stability Gradient 1.8°C
Refrigerant R 290
Door Style Solid
No. of Drawers 0
Shelves 4
Capacity (Metric) Shelf 60 kg
Cabinet Material Stainless Steel
Exterior Finish White-coated Steel
Insulation 83 to 60 mm
Style Tall
Display Digital, External
Casters Yes
Color White
Control Type Digital
Includes Alarms, data logger and castors, door lock, electronic controller
Defrost Automatic
Monitoring Options SmartCoolingHub
Data Outputs RS 485
Dimensions (L x W x H) Exterior 2150 H x 700 W x 830 D mm
Depth (Metric) Exterior 83 cm
Depth (Metric) Interior 65 cm
Height (Metric) Exterior 216 cm
Height (Metric) Interior 155 cm
Width (Metric) Exterior 70 cm
Width (Metric) Interior 53.3 cm
Amperage 2.0 A
Voltage 220/240 V
Electrical Requirements 220 - 240 V 50 Hz 370 w
Frequency 50 Hz
Energy Usage 657 kWh/a
Shipping Weight (Metric) 152 kg
Weight (Metric) 126 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.