missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Pharmacy Fridge

For secure, accurate and long-lasting fridge storage of temperature-sensitive pharmacy products, the Liebherr™ Pharmacy Fridge is fully-equipped for pharmacy applications with Liebherr build-quality you can rely on. DIN 58345 compliant.

Brand:  Liebherr™ MKUv 1610

 View more versions of this product

Product Code. 13246999

  • £1715.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • DIN 58345 compliant, width 600mm.
  • Temperature set to +5°C, white exterior, commercial-grade moulded polystyrol interior, fan-assisted refrigeration.

  • Climate class 4, refrigerant R 600a.
  • Digital controller with 0,1°C resolution, password keypad lock, RS 485 interface and volt-free alarm contact
  • Access port for external temperature probe, additional safety thermostat
  • Alarm log of last 3 events with min/max temperatures, duration etc.
  • Integrated battery for continuous alarm and monitoring for min. 12 hrs in case of power failure
  • Door lock, reversible hinges, self-closing door
  • 45 kg shelf load
Specifications

Specifications

Pharmacy refrigerator
5°C
Pt100
R 600a
Steel
45 kg
White Plastic Containers
Underbench
White
Automatic
RS 485
61.5 cm
82 cm
59.7 cm
1.0 A
220 - 240 V 50 Hz
273 kWh/a
39 kg
142 L
0.1°C
Gradient 4.3°C
Solid
3
White-coated Steel
DIN 58345
No
Digital
SmartCoolingHub
82 H x 60 W x 61.5 D cm
43.5 cm
67 cm
44 cm
220/240 V
50 Hz
41 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.