missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haldenwanger™ Medium Form Porcelain Crucibles Without Lid
Use these dishes for a variety of applications. Haldenwanger™ Medium Form Porcelain Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.
£69.85 - £850.00
Specifications
Material | Porcelain |
---|---|
Finish | Glazed |
Product Type Specs | Medium Form Porcelain Crucibles |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12306507
|
Haldenwanger™
79MF/3 |
110 mL |
£850.00
Pack of 5 |
In Stock
Log in to see stock. |
|||||
12356497
|
Haldenwanger™
79MF/7A |
20 mL |
£166.00
Pack of 10 |
In Stock
Log in to see stock. |
|||||
12346497
|
Haldenwanger™
79MF/7 |
15 mL |
£149.00
Pack of 10 |
In Stock
Log in to see stock. |
|||||
12376497
|
Haldenwanger™
79MF/6A |
49 mL |
£226.84
Pack of 10 |
In Stock
Log in to see stock. |
|||||
12396497
|
Haldenwanger™
79MF/4 |
90 mL |
£69.85
Pack of 5 |
In Stock
Log in to see stock. |
|||||
12366497
|
Haldenwanger™
L 79MF/6 |
38 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Available in a variety of sizes
- Sizes up to 175mL glazed except rim
- 1,000mL and larger are glazed except outside base
- Complies with DIN VDE 0335, type C 100
Specifications
Porcelain | |
Glazed | |
Medium Form Porcelain Crucibles |